Description
Liquidtight flexible metal conduit 90° angle grounding fitting.
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Grounding Connector |
| Type | 90°, Non-Insulated | Trade Size | 2 in |
| Diameter | 50.8 mm | Material | Malleable Iron |
| Color/Finish | Chromate Coating/Electro Zinc-Plated | Thread Type | NPT |
| Standards | UL E3060 Listed, CSA Certified | Application | For Positively Bond Conduit to Box or Enclosure |
| UPC | 786210896205 |
Packages
| 1 - UNIT - 1 |