Abbotsford
TAB5257GR

ABB ELECTRIFICATION CANADA INC 5257GR Connector 90° ground conduit non-insu steel 2in

Price $380.2666 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5257GR
Documents Documents

Description

Liquidtight flexible metal conduit 90° angle grounding fitting.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Grounding Connector
Type 90°, Non-Insulated Trade Size 2 in
Diameter 50.8 mm Material Malleable Iron
Color/Finish Chromate Coating/Electro Zinc-Plated Thread Type NPT
Standards UL E3060 Listed, CSA Certified Application For Positively Bond Conduit to Box or Enclosure
UPC 786210896205

Packages

1 - UNIT - 1