Abbotsford
TAB5256GR

ABB ELECTRIFICATION CANADA INC 5256GR Liquidtight Grounding Connector 90°

Price $273.6982 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5256GR
Documents Documents

Description

Liquidtight flexible metal conduit 90° angle grounding fitting.

Specifications

Brand Name ABB Item Name Liquidtight Grounding Connector
Type 90° Trade Size 1-1/2 in
Material Malleable Iron Color/Finish Electro Zinc Plated/Chromate Coated
Throat Type Non-Insulated Thread Type NPT
Standards UL E3060, CSA Certified Application Used to Positively Bond Conduit to Box or Enclosure
UPC 786210896199

Packages

1 - UNIT - 1