Description
Liquidtight flexible 90° metal conduit fitting.
Specifications
| Brand Name | ABB | Item Name | Non-Insulated Liquidtight Connector |
| Type | 90° | Trade Size | 2-1/2 in |
| Diameter | 63.5 mm | Material | Malleable Iron |
| Color/Finish | Electro Zinc Plated, Chromate Coated | Includes | Locknut |
| Standards | UL File Number E23018, CSA Certified | Application | Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture |
| UPC | 786210052588 |
Packages
| 1 - UNIT - 1 |