Abbotsford

ABB 5258 Non-Insulated Liquidtight Connector 90°

Price $864.6145 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5258
Documents Documents

Description

Liquidtight flexible 90° metal conduit fitting.

Specifications

Brand Name ABB Item Name Non-Insulated Liquidtight Connector
Type 90° Trade Size 2-1/2 in
Diameter 63.5 mm Material Malleable Iron
Color/Finish Electro Zinc Plated, Chromate Coated Includes Locknut
Standards UL File Number E23018, CSA Certified Application Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture
UPC 786210052588

Packages

1 - UNIT - 1