Description
Liquidtight flexible metal conduit fitting made of aluminum. UL Listed liquidtight and CSA Certi¿ed watertight.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Connector |
| Type | 90° | Trade Size | 2-1/2 in |
| Connection | NPT | Thread Length | 22.22 mm |
| Material | Aluminum | Color/Finish | Zinc Plating/Clear Chromate |
| Thread Type | NPT | Standards | UL E23018 Listed, CSA Certified |
| Application | High-Quality, Corrosion-Resistant, Liquidtight Termination for LTA Flexible Aluminum Conduit | UPC | 786210640501 |
Packages
| 1 - UNIT - 1 |