×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
TAB5258AL

ABB 5258AL Liquidtight Connector 90°

Price $1,144.7972 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5258AL
Documents Documents

Description

Liquidtight flexible metal conduit fitting made of aluminum. UL Listed liquidtight and CSA Certi¿ed watertight.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 90° Trade Size 2-1/2 in
Connection NPT Thread Length 22.22 mm
Material Aluminum Color/Finish Zinc Plating/Clear Chromate
Thread Type NPT Standards UL E23018 Listed, CSA Certified
Application High-Quality, Corrosion-Resistant, Liquidtight Termination for LTA Flexible Aluminum Conduit UPC 786210640501

Packages

1 - UNIT - 1