ABB 5258GR Connector 90° liquidtight conduit grounding 2-1/2"
Description
Liquidtight flexible metal conduit grounding fitting made of steel. Designed with provision to install bonding jumper in several positions. Designed to accept mechanical or compression lug. Conforms with JIC requirements. All electro zinc plated and chromate coated except lugs. Used where external bonding jumper is required around liquidtight flexible metal conduit. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Grounding Connector |
| Type | 90° | Trade Size | 2-1/2 in |
| Material | Malleable Iron | Color/Finish | Chromate Coating/Electro Zinc-Plated |
| Thread Type | NPT | Standards | UL E3060 Listed, CSA Certified |
| Application | For Positively Bond Conduit to Box or Enclosure | UPC | 786210896212 |
Packages
| 1 - UNIT - 1 |