Abbotsford
TAB5258GR

ABB ELECTRIFICATION CANADA INC 5258GR Connector 90° liquidtight conduit grounding 2-1/2"

Price $1,384.1028 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5258GR
Documents Documents

Description

Liquidtight flexible metal conduit grounding fitting made of steel. Designed with provision to install bonding jumper in several positions. Designed to accept mechanical or compression lug. Conforms with JIC requirements. All electro zinc plated and chromate coated except lugs. Used where external bonding jumper is required around liquidtight flexible metal conduit. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Grounding Connector
Type 90° Trade Size 2-1/2 in
Material Malleable Iron Color/Finish Chromate Coating/Electro Zinc-Plated
Thread Type NPT Standards UL E3060 Listed, CSA Certified
Application For Positively Bond Conduit to Box or Enclosure UPC 786210896212

Packages

1 - UNIT - 1