Abbotsford
TAB5259GR

ABB 5259GR Liquidtight Grounding Connector 90°, External Bonding, Non-Insulated

Price $1,675.5764 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5259GR
Documents Documents

Description

Liquidtight flexible metal conduit grounding fitting made of steel. Designed with provision to install bonding jumper in several positions. Designed to accept mechanical or compression lug. Conforms with JIC requirements. All electro zinc plated and chromate coated except lugs. Used where external bonding jumper is required around liquidtight flexible metal conduit. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.

Specifications

Brand Name ABB Item Name Liquidtight Grounding Connector
Type 90°, External Bonding, Non-Insulated Trade Size 3 in
Length 10-1/4 in Connection External Threaded
Diameter 5-3/16 in Thread Length 1 in
Material Malleable Iron Color/Finish Electro Zinc Plated/Chromate Coated
Thread Type NPT For Use With Flexible Metal Conduit
Standards UL E3060, UL Listed, CSA Certified UPC 786210896229

Packages

1 - UNIT - 1