ABB 5273GR Liquidtight Grounding Adapter 3/4 in 44.45 mm L FNPT Steel Electro Zinc Plated/Chromate Coated
Description
Liquidtight Steel female hub adapter with external ground is used where external bonding jumper is required around liquidtight flexible metal conduit. To positively bond conduit to box or enclosure. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Grounding Adapter |
| Type | Straight | Dimensions | 44.45 mm L |
| Material | Steel | Size | 3/4 in |
| Connection | FNPT | Temperature Rating | -20 °C to 105 °C |
| Finish | Electro Zinc Plated/Chromate Coated | Standards | UL E3060, CSA Certified |
| Application | Used to Positively Bond Conduit to Box or Enclosure | UPC | 786210900964 |
Packages
| 50 - UNIT - (50) |