Description
Liquidtight adapter to connect liquidtight to threaded rigid conduit.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Connector |
| Type | Straight | Trade Size | 3/8 in |
| Connection | NPT | Material | Steel |
| Color/Finish | Electro Zinc Plated, Chromate Coated | Includes | Locknut |
| Standards | UL File Number E23018, CSA Certified | UPC | 786210052717 |
Packages
| 1 - UNIT - 1 |