Abbotsford

ABB ELECTRIFICATION CANADA INC 5271 Liquidtight Connector Straight

Price $24.1414 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5271
Documents Documents

Description

Liquidtight adapter to connect liquidtight to threaded rigid conduit.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type Straight Trade Size 3/8 in
Connection NPT Material Steel
Color/Finish Electro Zinc Plated, Chromate Coated Includes Locknut
Standards UL File Number E23018, CSA Certified UPC 786210052717

Packages

1 - UNIT - 1