ABB ELECTRIFICATION CANADA INC 5272GR #10-24 Liquidtight Female Hub Adapter with External Ground Straight, Grounding
Description
Liquidtight to rigid external ground adaptor made of malleable iron.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Female Hub Adapter with External Ground |
| Type | Straight, Grounding | Trade Size | 1/2 in |
| Conductor Size | 14-8 AWG | Length | 1.375 in |
| Connection | Screw | Material | Steel |
| Color/Finish | Electro Zinc Plated/Chromate Coating | Thread Size | #10-24 |
| Thread Type | NPT | Packaging Quantity | 25 Piece |
| Standards | UL E23018, CSA Certified | Application | For use to Connect Liquid-Tight to Threaded Rigid Conduit |
| UPC | 786210900957 |
Packages
| 50 - UNIT - (50) |