Description
Liquidtight adapter to connect liquidtight to threaded rigid conduit.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Connector Female Hub Adapter |
| Type | Straight | Trade Size | 3/4 in |
| Connection | NPT | Material | Steel |
| Color/Finish | Electro Zinc Plated/Chromate Coated | Standards | UL E23018, CSA Certified |
| UPC | 786210052731 |
Packages
| 1 - UNIT - 1 |