Abbotsford

ABB ELECTRIFICATION CANADA INC 5273 Liquidtight Connector Female Hub Adapter Straight

Price $33.6270 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5273
Documents Documents

Description

Liquidtight adapter to connect liquidtight to threaded rigid conduit.

Specifications

Brand Name ABB Item Name Liquidtight Connector Female Hub Adapter
Type Straight Trade Size 3/4 in
Connection NPT Material Steel
Color/Finish Electro Zinc Plated/Chromate Coated Standards UL E23018, CSA Certified
UPC 786210052731

Packages

1 - UNIT - 1