Abbotsford
TAB5274GR

ABB 5274GR Connector liquidtight malleable iron 1"

Price $91.9674 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5274GR
Documents Documents

Description

Liquidtight Steel female hub adapter with external ground is used where external bonding jumper is required around liquidtight flexible metal conduit. To positively bond conduit to box or enclosure. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.

Specifications

Brand Name T&B IND FITTING Type Straight
Material Steel Thread Type NPT
Standards UL E3060, CSA Application To Positively Bond Conduit to Box or Enclosure
UPC 786210900971

Packages

25 - UNIT - (25)