Description
Liquidtight flexible metal conduit fittings for control and power cable applications.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Connector |
| Type | 45°, Insulated, Dust-Tight | Trade Size | 5 in |
| Connection | NPT | Material | Steel |
| Color/Finish | Untreated | UPC | 786210052854 |
Packages
| 1 - UNIT - 1 |