Abbotsford

ABB ELECTRIFICATION CANADA INC 5285 Liquidtight Connector Liquidtight Flexible Metal Conduit Fittings

Price $2,457.8438 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5285
Documents Documents

Description

Liquidtight flexible metal conduit fittings for control and power cable applications.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 45°, Insulated, Dust-Tight Trade Size 5 in
Connection NPT Material Steel
Color/Finish Untreated UPC 786210052854

Packages

1 - UNIT - 1