Abbotsford
TAB5231GR

ABB 5231GR Connector liquidtight steel 14-8AWG 3/8"

Price $36.8418 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5231GR
Documents Documents

Description

Liquidtight Non-insulated steel straight grounding connector is used where external bonding jumper is required around liquidtight flexible metal conduit. To positively bond conduit to box or enclosure. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.

Specifications

Brand Name T&B IND FITTING Type Grounding Connectors-Straight
Material Steel Thread Type NPT
Standards UL E3060, CSA Application To Positively Bond Conduit to Box or Enclosure
UPC 786210899824

Packages

100 - UNIT - (100)