Abbotsford
TAB5235GR

ABB ELECTRIFICATION CANADA INC 5235GR Liquidtight Grounding Connector Straight

Price $114.7945 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5235GR
Documents Documents

Description

Liquidtight flexible metal conduit straight grounding fitting.

Specifications

Brand Name ABB Item Name Liquidtight Grounding Connector
Type Straight Trade Size 1-1/4 in
Connection Threaded Material Steel
Color/Finish Galvanic/Electrolytic Zinc Plated Throat Type Non-Insulated
Thread Type NPT Standards UL E3060, CSA Certified
Application Used to Positively Bond Conduit to Box or Enclosure UPC 786210899862

Packages

1 - UNIT - 1