Description
Liquidtight flexible metal conduit straight grounding fitting.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Grounding Connector |
| Type | Straight | Trade Size | 1-1/2 in |
| Connection | Threaded | Material | Steel |
| Color/Finish | Galvanic/Electrolytic Zinc Plated | Throat Type | Non-Insulated |
| Thread Type | NPT | Standards | UL E3060, CSA Certified |
| Application | Used to Positively Bond Conduit to Box or Enclosure | UPC | 786210896090 |
Packages
| 1 - UNIT - 1 |