Description
Straight connector, Liquidtight flexible metal conduit fitting, Non-insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.
Specifications
| Brand Name | ABB | Item Name | Non-Insulated Liquidtight Connector |
| Type | Straight, One-Piece | Trade Size | 2-1/2 in |
| Length | 104.648 mm | Connection | External Threaded |
| Thread Length | 25.4 mm | Material | Steel |
| Color/Finish | Electro Zinc Plated, Chromate Coated | Includes | Locknut |
| Standards | UL File Number E23018, CSA Certified | Application | Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture |
| UPC | 786210052380 |
Packages
| 1 - UNIT - 1 |