Description
Liquidtight flexible metal conduit straight fitting are constructed to accept high temperature flexible metal liquidtight conduit rated to 150°C. The fitting shall have a plastic throat insulator to protect conductors. Provide high quality ground contact. Single helical thread for easy installation into conduit. Rolled over edge to protect conductors. The fittings shall be able to terminate the conduit in either a threaded or threadless opening. Fittings shall conform to UL 514B.
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Connector |
| Type | Straight | Trade Size | 2-1/2 in |
| Connection | Threaded | Thread Length | 25.4 mm |
| Material | Aluminum | Color/Finish | Clear Chromate/Zinc-Plated |
| Thread Type | NPT | Temperature Rating | 150 °C |
| Standards | UL E23018, UL 514B Listed, CSA Certified | Application | For LTA Flexible Aluminum Conduit |
| UPC | 786210838281 |
Packages
| 1 - UNIT - 1 |