Abbotsford
TAB5238AL

ABB ELECTRIFICATION CANADA INC 5238AL Connector straight liquidtight flexible aluminum 2-1/2"

Price $833.3601 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5238AL
Documents Documents

Description

Liquidtight flexible metal conduit straight fitting are constructed to accept high temperature flexible metal liquidtight conduit rated to 150°C. The fitting shall have a plastic throat insulator to protect conductors. Provide high quality ground contact. Single helical thread for easy installation into conduit. Rolled over edge to protect conductors. The fittings shall be able to terminate the conduit in either a threaded or threadless opening. Fittings shall conform to UL 514B.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type Straight Trade Size 2-1/2 in
Connection Threaded Thread Length 25.4 mm
Material Aluminum Color/Finish Clear Chromate/Zinc-Plated
Thread Type NPT Temperature Rating 150 °C
Standards UL E23018, UL 514B Listed, CSA Certified Application For LTA Flexible Aluminum Conduit
UPC 786210838281

Packages

1 - UNIT - 1