Description
Liquidtight flexible metal conduit straight grounding fitting made of steel.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Grounding Connector |
| Type | Straight | Trade Size | 2-1/2 in |
| Length | 4-1/8 in | Connection | MNPT |
| Diameter | 3-3/4 in | Thread Length | 1 in |
| Material | Steel | Color/Finish | Electro Zinc Plated/Chromate Coated |
| Throat Type | Non-Insulated | Series/Model | 5200 |
| Thread Type | NPT | Temperature Rating | -20 °C to 105 °C |
| Packaging Quantity | 5/Case | Standards | UL E3060, CSA Certified |
| Application | Used to Positively Bond Conduit to Box or Enclosure | UPC | 786210896113 |
Packages
| 1 - UNIT - 1 |