Abbotsford
TAB5238GR

ABB ELECTRIFICATION CANADA INC 5238GR Liquidtight Grounding Connector Straight

Price $1,104.0646 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5238GR
Documents Documents

Description

Liquidtight flexible metal conduit straight grounding fitting made of steel.

Specifications

Brand Name ABB Item Name Liquidtight Grounding Connector
Type Straight Trade Size 2-1/2 in
Length 4-1/8 in Connection MNPT
Diameter 3-3/4 in Thread Length 1 in
Material Steel Color/Finish Electro Zinc Plated/Chromate Coated
Throat Type Non-Insulated Series/Model 5200
Thread Type NPT Temperature Rating -20 °C to 105 °C
Packaging Quantity 5/Case Standards UL E3060, CSA Certified
Application Used to Positively Bond Conduit to Box or Enclosure UPC 786210896113

Packages

1 - UNIT - 1