Abbotsford
TAB5239AL

ABB ELECTRIFICATION CANADA INC 5239AL Connector straight liquidtight conduit aluminium 3"

Price $939.2177 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5239AL
Documents Documents

Description

Liquidtight flexible metal conduit fitting made of aluminum. UL Listed liquidtight and CSA Certi¿ed watertight.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type Straight Trade Size 3 in
Thread Length 25.4 mm Material Aluminum
Color/Finish Clear Chromate/Zinc-Plated Thread Type NPT
Standards UL E23018 Listed, CSA Certified Application For LTA Flexible Aluminum Conduit
UPC 786210838298

Packages

1 - UNIT - 1