Description
Liquidtight flexible metal conduit grounding fitting made of steel. Designed with provision to install bonding jumper in several positions. Designed to accept mechanical or compression lug. Conforms with JIC requirements. All electro zinc plated and chromate coated except lugs. Used where external bonding jumper is required around liquidtight flexible metal conduit. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Grounding Connector |
| Type | Straight | Trade Size | 3 in |
| Length | 4-1/4 in | Connection | MNPT |
| Diameter | 4-1/2 in | Thread Length | 1 in |
| Material | Steel | Color/Finish | Electro Zinc Plated/Chromate Coated |
| Throat Type | Non-Insulated | Series/Model | 5200 |
| Thread Type | NPT | Temperature Rating | -20 °C to 105 °C |
| Packaging Quantity | 5/Case | Standards | UL E3060, CSA Certified |
| Application | Used to Positively Bond Conduit to Box or Enclosure | UPC | 786210896120 |
Packages
| 1 - UNIT - 1 |