Abbotsford
TAB5239GR

ABB ELECTRIFICATION CANADA INC 5239GR Liquidtight Grounding Connector Straight

Price $1,328.8272 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5239GR
Documents Documents

Description

Liquidtight flexible metal conduit grounding fitting made of steel. Designed with provision to install bonding jumper in several positions. Designed to accept mechanical or compression lug. Conforms with JIC requirements. All electro zinc plated and chromate coated except lugs. Used where external bonding jumper is required around liquidtight flexible metal conduit. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.

Specifications

Brand Name ABB Item Name Liquidtight Grounding Connector
Type Straight Trade Size 3 in
Length 4-1/4 in Connection MNPT
Diameter 4-1/2 in Thread Length 1 in
Material Steel Color/Finish Electro Zinc Plated/Chromate Coated
Throat Type Non-Insulated Series/Model 5200
Thread Type NPT Temperature Rating -20 °C to 105 °C
Packaging Quantity 5/Case Standards UL E3060, CSA Certified
Application Used to Positively Bond Conduit to Box or Enclosure UPC 786210896120

Packages

1 - UNIT - 1