Abbotsford
TAB5343GR

ABB ELECTRIFICATION CANADA INC 5343GR Liquidtight Grounding Connector 45°, 1-Piece

Price $81.1503 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5343GR
Documents Documents

Description

45 degree angle grounding fitting made of isolated Malleable Iron, package standard of 50, used on EMT-RIGID conduit.

Specifications

Brand Name ABB Item Name Liquidtight Grounding Connector
Type 45°, 1-Piece Trade Size 3/4 in
Connection Plug-in x Male Threaded Material Malleable Iron
Color/Finish Galvanic/Electrolytic Zinc Plated Throat Type Insulated
Thread Type NPT Standards UL E3060, CSA Certified
Application Used to Positively Bond Conduit to Box or Enclosure UPC 786210900049

Packages

1 - UNIT - 1