Abbotsford
TAB5343SST66

ABB ELECTRIFICATION CANADA INC 5343SST6-6 3/4 45 DEG 316 SS LT W/SS GCONE

Price $268.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5343SST6-6
Documents Documents

Description

3/4 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 2.70 Inches/68.58mm, Width 1.64 Inches/41.66mm, Height 2.10 Inches/53.34mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel Body and Ground Cone

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Ground Cone
Type 45°, Insulated Trade Size 3/4 in
Length 2.7 in Material 316 Stainless Steel
Color/Finish Metallic Temperature Rating 0 - 105 °C
Standards NEMA 3, 3R, 4, 4X Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure
UPC 786210080673

Packages

1 - UNIT - 1