Abbotsford
TAB5341HT

ABB ELECTRIFICATION CANADA INC 5341-HT Liquidtight High Temperature Connector 45°, High Temperature, Insulated

Price $33.9824 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5341-HT
Documents Documents

Description

High temperature flexible metal liquidtight fitting. Fittings sealing ring and throat insulator will be molded from high temperature nylon suitable for temperatures up to 150°C and a minimum UL flammability rating of UL94-V2. The fitting shall have a plastic throat insulator to protect conductors. Steel ground cone to provide high quality ground contact, single helical thread for easy installation into conduit, rolled over edge to protect conductors. The fittings shall be able to terminate the conduit in either a threaded or threadless opening. For applications where termination into a threaded opening is required the fitting shall have external tapered NPT threads. For applications where termination into a threadless opening is required use an acceptable sealing ring. Fittings shall conform to UL 514B.

Specifications

Brand Name ABB Item Name Liquidtight High Temperature Connector
Type 45°, High Temperature, Insulated Trade Size 3/8 in
Connection External Threaded Thread Length 14.28 mm
Material Malleable Iron Color/Finish Zinc Plated/Clear Chromate
Thread Type NPT Temperature Rating 0 - 150 °C
Packaging Quantity 25/Pack Inner, 50/Pack Outer Standards CSA C22.2, No. 18.3, Meets IEC/EN 61386-1, 23, UL 514B
UPC 786210910239

Packages

50 - UNIT - (50)