Abbotsford
TAB5341SST66HT

ABB 5341SST6-6HT 3/8 45 DEG HT 316 SS LT W/SS GCONE

Price $234.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5341SST6-6HT
Documents Documents

Description

3/8 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 2.18 Inches/55.37mm, Width 1.14 Inches/28.96mm, Height 1.43 Inches/36.32mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel Body and Ground Cone

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Ground Cone
Type 45°, High Temperature Trade Size 3/8 in
Length 2.18 in Diameter 16 mm
Material 316 Stainless Steel Temperature Rating 0 - 150 °C
Standards NEMA 3, 3R, 4, 4X Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure
UPC 786210080734

Packages

1 - UNIT - 1