Abbotsford
TAB5341SST6

ABB 5341SST6 3/8 45 DEG 316 SS LT FITTING

Price $228.9122 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5341SST6
Documents Documents

Description

3/8 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, UL/CSA Listed, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 2.18 Inches/55.37mm, Width 1.14 Inches/28.96mm, Height 1.43 Inches/36.32mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel with Duraplated Ground Cone


Corrosive environments can cause traditional metallic fittings to corrode and require replacement.

The new stainless steel T&B Liquidtight Fittings are constructed of type 316 stainless steel to resist corrosion, all while offering high strength, UV resistance, and extreme performance up to 105 Degrees Celsius.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Duraplated Ground Cone
Type 45°, Insulated Trade Size 3/8 in
Length 2.18 in Connection 45 Degree
Material 316 Stainless Steel Color/Finish Metallic
Temperature Rating 0 - 105 °C Standards NEMA 3, 3R, 4, 4X, UL E23018, CSA Certified
Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure UPC 786210080413

Packages

1 - UNIT - 1