Description
45 degree angle grounding fitting made of isolated Malleable Iron, package standard of 50, used on EMT-RIGID conduit.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Connector |
| Type | 45°, Insulated, 1-Piece, Grounding | Trade Size | 1/2 in |
| Connection | Plug-In x External Thread | Diameter | 13 mm ID |
| Material | Malleable Iron | Color/Finish | Zinc Chromate |
| Thread Type | NPT | Standards | UL E3060, CSA Certified |
| Application | For To Positively Bond Conduit to Box or Enclosure | UPC | 786210900032 |
Packages
| 1 - UNIT - 1 |