Abbotsford
TAB5342GR

ABB 5342GR Liquidtight Connector 45°, Insulated, 1-Piece, Grounding

Price $57.7136 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5342GR
Documents Documents

Description

45 degree angle grounding fitting made of isolated Malleable Iron, package standard of 50, used on EMT-RIGID conduit.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 45°, Insulated, 1-Piece, Grounding Trade Size 1/2 in
Connection Plug-In x External Thread Diameter 13 mm ID
Material Malleable Iron Color/Finish Zinc Chromate
Thread Type NPT Standards UL E3060, CSA Certified
Application For To Positively Bond Conduit to Box or Enclosure UPC 786210900032

Packages

1 - UNIT - 1