×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TAB5342SST6HT

ABB 5342SST6HT Liquidtight Connector 45°, High Temperature

Price $225.1514 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5342SST6HT
Documents Documents

Description

1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 2.37 Inches/60.20mm, Width 1.33 Inches/33.78mm, Height 1.76 Inches/44.70mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel with Duraplated Ground Cone


Corrosive environments can cause traditional metallic fittings to corrode and require replacement.

The new stainless steel T&B Liquidtight Fittings are constructed of type 316 stainless steel to resist corrosion, all while offering high strength, UV resistance, and extreme performance up to 150 Degrees Celsius.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 45°, High Temperature Trade Size 1/2 in
Connection 45 Degree Material 316 Stainless Steel
Temperature Rating 150 °C Standards NEMA 3/3R/4,4X
Application For Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure UPC 786210080567

Packages

1 - UNIT - 1