Abbotsford
TAB5347GR

ABB 5347GR Connector 45° liquidtight conduit grounding 2"

Price $366.5062 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5347GR
Documents Documents

Description

Liquidtight flexible metal conduit grounding fitting made of malleable iron. Designed with provision to install bonding jumper in several positions. Designed to accept mechanical or compression lug. Conforms with JIC requirements. All electro zinc plated and chromate coated except lugs. Used where external bonding jumper is required around liquidtight flexible metal conduit. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Grounding Connector
Type 45° Trade Size 2 in
Material Malleable Iron Color/Finish Chromate Coating/Electro Zinc-Plated
Thread Type NPT Standards UL E3060 Listed, CSA Certified
Application For Positively Bond Conduit to Box or Enclosure UPC 786210896311

Packages

1 - UNIT - 1