Abbotsford
TAB5347SST66HT

ABB 5347SST6-6HT 2 45 DEG HT 316 SS LT W/SS GCONE

Price $698.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5347SST6-6HT
Documents Documents

Description

2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 5.00 Inches/127.00mm, Width 3.05 Inches/77.47mm, Height 3.85 Inches/97.76mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel Body and Ground Cone

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Ground Cone
Type 45°, High Temperature Trade Size 2 in
Length 5 in Material 316 Stainless Steel
Temperature Rating 0 - 150 °C Standards NEMA 3, 3R, 4, 4X
Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure UPC 786210080840

Packages

1 - UNIT - 1