Abbotsford
TAB5347SST6

ABB 5347SST6 Liquidtight Fitting 45°

Price $523.9582 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5347SST6
Documents Documents

Description

2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, UL/CSA Listed, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 5.00 Inches/127.00mm, Width 3.05 Inches/77.47mm, Height 3.85 Inches/97.76mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel with Duraplated Ground Cone


Corrosive environments can cause traditional metallic fittings to corrode and require replacement.

The new stainless steel T&B Liquidtight Fittings are constructed of type 316 stainless steel to resist corrosion, all while offering high strength, UV resistance, and extreme performance up to 105 Degrees Celsius.

Specifications

Brand Name ABB Item Name Liquidtight Fitting
Type 45° Trade Size 2 in
Length 5 in Connection 45 Degree
Material 316 Stainless Steel Color/Finish Metallic
Degree of Protection NEMA 3, 3R, 4, 4X Temperature Rating 0 - 105 °C
For Use With Flexible Metallic Conduit Standards CSA Certified, UL File Number E23018
Application For Connecting Flexible Metallic Liquidtight Conduit to a Box or Enclosure UPC 786210080529

Packages

1 - UNIT - 1