Abbotsford
TAB5347SST6HT

ABB 5347SST6HT 2 45 DEG HT 316 SS LT FITTING

Price $820.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5347SST6HT
Documents Documents

Description

2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 5.00 Inches/127.00mm, Width 3.05 Inches/77.47mm, Height 3.85 Inches/97.76mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel with Duraplated Ground Cone


Corrosive environments can cause traditional metallic fittings to corrode and require replacement.

The new stainless steel T&B Liquidtight Fittings are constructed of type 316 stainless steel to resist corrosion, all while offering high strength, UV resistance, and extreme performance up to 150 Degrees Celsius.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Duraplated Ground Cone
Type 45°, High Temperature Trade Size 2 in
Length 5 in Connection 45 Degree
Material 316 Stainless Steel Temperature Rating 0 - 150 °C
Standards NEMA 3, 3R, 4, 4X Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure
UPC 786210080635

Packages

1 - UNIT - 1