Abbotsford
TAB5344SST66HT

ABB 5344SST6-6HT 1 45 DEG HT 316 SS LT W/SS GCONE

Price $377.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5344SST6-6HT
Documents Documents

Description

1 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 3.32 Inches/84.33mm, Width 1.87 Inches/47.50mm, Height 2.40 Inches/60.96mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel Body and Ground Cone

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Ground Cone
Type 45°, High Temperature Trade Size 1 in
Length 3.32 in Material 316 Stainless Steel
Temperature Rating 0 - 150 °C Standards NEMA 3, 3R, 4, 4X
Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure UPC 786210080789

Packages

1 - UNIT - 1