Abbotsford
TAB5344SST6

ABB 5344SST6 Liquidtight Connector 45°

Price $164.0905 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5344SST6
Documents Documents

Description

1 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, UL/CSA Listed, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 3.32 Inches/84.33mm, Width 1.87 Inches/47.50mm, Height 2.40 Inches/60.96mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel with Duraplated Ground Cone


Corrosive environments can cause traditional metallic fittings to corrode and require replacement.

The new stainless steel T&B Liquidtight Fittings are constructed of type 316 stainless steel to resist corrosion, all while offering high strength, UV resistance, and extreme performance up to 105 Degrees Celsius.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 45° Trade Size 1 in
Connection 45 Degree Material 316 Stainless Steel with Duraplated Ground Cone
Color/Finish Metallic Temperature Rating 105 °C
Includes Locknut Standards UL File Number E23018, CSA Certified
Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure UPC 786210080451

Packages

1 - UNIT - 1