Abbotsford
TAB5345SST66HT

ABB 5345SST6-6HT 1 1/4 45 DEG HT 316 SS LT SS GCONE

Price $378.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5345SST6-6HT
Documents Documents

Description

1-1/4 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 3.90 Inches/99.06mm, Width 2.25 Inches/57.15mm, Height 2.86 Inches/72.64mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel Body and Ground Cone

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Ground Cone
Type 45°, High Temperature Trade Size 1-1/4 in
Length 3.9 in Material 316 Stainless Steel
Temperature Rating 0 - 150 °C Standards NEMA 3, 3R, 4, 4X
Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure UPC 786210080802

Packages

1 - UNIT - 1