Abbotsford
TAB5346GR

ABB ELECTRIFICATION CANADA INC 5346GR Liquidtight Grounding Connector 45°

Price $277.7305 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5346GR
Documents Documents

Description

Liquidtight flexible metal conduit grounding fitting made of malleable iron. Designed with provision to install bonding jumper in several positions. Designed to accept mechanical or compression lug. Conforms with JIC requirements. All electro zinc plated and chromate coated except lugs. Used where external bonding jumper is required around liquidtight flexible metal conduit. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.

Specifications

Brand Name ABB Item Name Liquidtight Grounding Connector
Type 45° Trade Size 1-1/2 in
Length 4-9/16 in Connection MNPT
Diameter 2-23/32 in Thread Length 13/16 in
Material Malleable Iron Color/Finish Electro Zinc Plated/Chromate Coated
Throat Type Insulated Series/Model 5300
Thread Type NPT Temperature Rating -20 °C to 105 °C
Packaging Quantity 2/Pack, 10/Case Standards UL E3060, CSA Certified
Application Used to Positively Bond Conduit to Box or Enclosure UPC 786210896304

Packages

1 - UNIT - 1