Description
1-1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 4.34 Inches/110.24mm, Width 2.56 Inches/65.02mm, Height 3.21 Inches/81.53mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel Body and Ground Cone
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Conduit Fitting with Ground Cone |
| Type | 45°, High Temperature | Trade Size | 1-1/2 in |
| Length | 4.34 in | Material | 316 Stainless Steel |
| Temperature Rating | 0 - 150 °C | Standards | NEMA 3, 3R, 4, 4X |
| Application | Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure | UPC | 786210080833 |
Packages
| 1 - UNIT - 1 |