Abbotsford
TAB5346SST66HT

ABB ELECTRIFICATION CANADA INC 5346SST6-6HT 1 1/2 45 DEG HT 316 SS LT SS GCONE

Price $430.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5346SST6-6HT
Documents Documents

Description

1-1/2 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 4.34 Inches/110.24mm, Width 2.56 Inches/65.02mm, Height 3.21 Inches/81.53mm, Temperature Range 0 to 150 Degrees C, 316 Stainless Steel Body and Ground Cone


Corrosive environments can cause traditional metallic fittings to corrode and require replacement.

The new stainless steel T&B Liquidtight Fittings are constructed of type 316 stainless steel to resist corrosion, all while offering high strength, UV resistance, and extreme performance up to 105 Degrees Celsius.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Conduit Fitting with Ground Cone
Type 45°, High Temperature Trade Size 1-1/2 in
Length 4.34 in Material 316 Stainless Steel
Temperature Rating 0 - 150 °C Standards NEMA 3, 3R, 4, 4X
Application Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure UPC 786210080833

Packages

1 - UNIT - 1