Abbotsford

ABB 5348 Connector 45° liquidtight condt insu stl 2-1/2in

Price $952.4635 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5348
Documents Documents

Description

Liquidtight flexible 45° metal conduit fitting with tapered hub threads and with safe-edge ground cone and double bevel sealing ring (through 2 inch).

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Grounding Connector
Type 45°, Insulated Trade Size 2-1/2 in
Diameter 63.5 mm Material Malleable Iron
Color/Finish Chromate Coating/Electro Zinc-Plated Standards UL E23018 Listed, CSA Certified
Application For Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations UPC 786210053486

Packages

1 - UNIT - 1