Description
The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
| Brand Name | ABB | Item Name | Insulated Liquidtight Connector |
| Type | 90°, One-Piece | Trade Size | 3/4 in |
| Connection | Plug-in x External Threaded | Diameter | 13 mm ID |
| Material | Malleable Iron | Color/Finish | Zinc Plated |
| Temperature Rating | 150 °C | Includes | Locknut |
| UPC | 786210910437 |
Packages
| 1 - UNIT - 1 |